Hinge brackets

For detailed information, other images and documents, please select individual articles from the following table.

Hinge brackets

For shelf units and single shelves

  • Material: Steel
  • Surface: Lacquered
  • Colour: White

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Load capacity per pair Height Depth Material Quantity PU
price/PU
0683381200
30 kg 200 mm 210 mm Steel
2 pcs
0683381400
60 kg 410 mm 430 mm Steel
2 pcs
0683381300
50 kg 310 mm 320 mm Steel
2 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
Mechanism for hinge brackets


  • Allows the shelves to be folded away if needed

  • Flexible space configuration

Subject to technical changes!