Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
26 articles with 88 variations found
Seamless joints on doors up to 24-mm thick
Seamless joints on doors up to 22 mm thick
Built-in finger protection, does not open wider than ∅ 7 mm
Accommodates door thicknesses of up to 36 mm
Hinge for stud structures, inset
Rapid final assembly without drilling through glass
Tiomos hinge in NIGHT colour
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Hinge with automatic opening for handle-free fronts
For connecting two corner cabinet doors
With small ∅ 26 mm cup housing
Hinge for stud structures, overlay
Flap overlay up to 19 mm
All-round hinge for sophisticated and versatile door applications
Mini hinge suitable for small doors and doors with narrow frames
The hinge system is concealed in the top and bottom of the cabinet
With integrated damping. Specially for aluminium profile frame doors
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
VS COR FLEX corner cabinet slide-out fitting set
Padlock Combi-Lock
Square solid spindle 8 mm
Oval rosette aluminium, inner PZ
Door handle AL 900
Handle plate TYPE E
Oval rosette aluminium, outer PZ
Door handle AL 930