The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sepa 88 series furniture hinge
Recessed hinge for invisible door stop
Register now and access more than 125,000 products
Variants
- For a material thickness of 24 mm and above
- Load capacity with 2 hinges 38 kg, with 3 hinges 47 kg
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!