The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sepa 52 series furniture hinge
Recessed hinge for invisible door stop
Register now and access more than 125,000 products
Variants
- For a material thickness of 24 mm and above
- Load capacity with 2 hinges 24 kg, with 3 hinges 31 kg
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!