For detailed information, other images and documents, please select individual articles from the following table.
Sepa 39 series furniture hinge
Recessed hinge for invisible door stop
Register now and access more than 125,000 products
Variants
- Can be used for round doors from a min. ∅ of 120 mm
- For a material thickness of 11 mm and above
- Load capacity with 2 hinges 12 kg, with 3 hinges 18 kg
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!