For detailed information, other images and documents, please select individual articles from the following table.
High-visibility Class 3 ladies’ neon winter jacket
The durable winter jacket made of 2-way stretch material provides maximum visibility during work
Register now and access more than 125,000 products





Variants
- Warm padded 2-way stretch material, breathable, watertight (10,000 mm water column), PTFE coating (oil- and gasoline-resistant)
- 3 pen pockets, 2 front pockets with zip, Napoleon pockets, inside pocket with zip, warm pocket lining
- LOXY® reflectors, welded seams, removable and adjustable hood (also ideal for helmet wearers)
- High fleece collar, adjustable sleeve cuffs with elastic storm cuffs, ergonomically cut sleeves, extended back
- EN 20471 Class 2 (sizes XS, S and M Class 2), EN 343 Class 3, STANDARD 100 by OEKO-TEX®
LOXY® is a registered trademark of Loxy AS, NO.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!