High-visibility winter jacket class 3

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility winter jacket class 3

  • Material: 100% Oxford polyester
  • Coating weight of mesh per m²: 230 g
  • Lining material: 100% polyester
  • Padding: 100% polyester
  • Washable at: 40°C
  • Care instruction: Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry-clean

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Coating weight of mesh per m² Quantity PU
price/PU
M409408001
Orange, Anthracite M 100% Oxford polyester 230 g
1 pcs
M409409004
Yellow, Anthracite XXL 100% Oxford polyester 230 g
1 pcs
M409408002
Orange, Anthracite L 100% Oxford polyester 230 g
1 pcs
M409409003
Yellow, Anthracite XL 100% Oxford polyester 230 g
1 pcs
M409408010
Orange, Anthracite XS 100% Oxford polyester 230 g
1 pcs
M409409002
Yellow, Anthracite L 100% Oxford polyester 230 g
1 pcs
M409408003
Orange, Anthracite XL 100% Oxford polyester 230 g
1 pcs
M409409000
Yellow, Anthracite S 100% Oxford polyester 230 g
1 pcs
M409409001
Yellow, Anthracite M 100% Oxford polyester 230 g
1 pcs
M409408005
Orange, Anthracite 3XL 100% Oxford polyester 230 g
1 pcs
M409409010
Yellow, Anthracite XS 100% Oxford polyester 230 g
1 pcs
M409408000
Orange, Anthracite S 100% Oxford polyester 230 g
1 pcs
M409408004
Orange, Anthracite XXL 100% Oxford polyester 230 g
1 pcs
M409409005
Yellow, Anthracite 3XL 100% Oxford polyester 230 g
1 pcs
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
CAD data  |