Neon high-visibility padded jacket, class 3

For detailed information, other images and documents, please select individual articles from the following table.

Neon high-visibility padded jacket, class 3

This durable, extremely visible winter jacket made from 4-way stretch fabric impresses with its high level of comfort. It keeps the body warm and dry on every job and is therefore perfect for cold days.

  • Material: 100% Oxford polyester
  • Coating weight of mesh per m²: 230 g
  • Standards: EN 20471, EN 343
  • EN standard: 20471, 343
  • Lining material: 100% polyester
  • Padding: 100% polyester
  • Coating weight of padding per m²: 140 g
  • Washable at: 40°C
  • Care instruction: Tumble drying at low temperature, Do not bleach, Do not iron, Do not dry-clean

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Coating weight of mesh per m² Quantity PU
price/PU
M409278002
Orange, Anthracite L 100% Oxford polyester 230 g
1 pcs
M409278006
Orange, Anthracite 4XL 100% Oxford polyester 230 g
1 pcs
M409278010
Orange, Anthracite XS 100% Oxford polyester 230 g
1 pcs
M409279001
Yellow, Anthracite M 100% Oxford polyester 230 g
1 pcs
M409279003
Yellow, Anthracite XL 100% Oxford polyester 230 g
1 pcs
M409278001
Orange, Anthracite M 100% Oxford polyester 230 g
1 pcs
M409278005
Orange, Anthracite 3XL 100% Oxford polyester 230 g
1 pcs
M409279002
Yellow, Anthracite L 100% Oxford polyester 230 g
1 pcs
M409279010
Yellow, Anthracite XS 100% Oxford polyester 230 g
1 pcs
M409279004
Yellow, Anthracite XXL 100% Oxford polyester 230 g
1 pcs
M409279005
Yellow, Anthracite 3XL 100% Oxford polyester 230 g
1 pcs
M409279006
Yellow, Anthracite 4XL 100% Oxford polyester 230 g
1 pcs
M409278000
Orange, Anthracite S 100% Oxford polyester 230 g
1 pcs
M409278004
Orange, Anthracite XXL 100% Oxford polyester 230 g
1 pcs
M409279000
Yellow, Anthracite S 100% Oxford polyester 230 g
1 pcs
M409278003
Orange, Anthracite XL 100% Oxford polyester 230 g
1 pcs
M409279008
Yellow, Anthracite 6XL 100% Oxford polyester 230 g
1 pcs
M409278007
Orange, Anthracite 5XL 100% Oxford polyester 230 g
1 pcs
M409279007
Yellow, Anthracite 5XL 100% Oxford polyester 230 g
1 pcs
M409278008
Orange, Anthracite 6XL 100% Oxford polyester 230 g
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Warmly padded 4-way stretch fabric, breathable, waterproof (10,000 mm water column), Teflon coating (oil and petrol resistant)

  • 2 breast pockets, 3 pen pockets, 2 front pockets with zip, Napoleon pockets, interior pocket with zip, warm pocket lining

  • LOXY® reflectors, welded seams, detachable and adjustable hood (also ideal for helmet wearers)

  • High fleece collar, adjustable cuffs with elasticated wind protection, ergonomic sleeve cut, extended back, ID card holder

  • EN 20471 Class 3 (size XS Class 2), EN 343 Class 3

LOXY® is a registered trademark of Loxy AS (NO).