For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
100 % polyester - 280 g/m²
- High level of thermal protection.
- Fabric with anti-pilling treatment
- Elasticated adjustable drawstring and stoppers at the waist.
- Two waist pockets with zip fastening and flap.
- Breathable mesh lining.
- Adjustable elasticated cuffs.
EN ISO 20471:2013, Class 3/2
Max. wash temperature 40°C
Do not iron
Do not tumble dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!