High-visibility parka
High-visibility parka - 1
High-visibility parka - 2
High-visibility parka - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility parka

Class 3: Approved for use on roads with permitted speeds of over 60 km/h

  • Colour: Orange, Navy blue
  • Material: PES - Polyester
  • Standards: EN 471
  • EN standard: 471

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Standards Quantity PU
price/PU
M009025003
XL Orange, Navy blue PES - Polyester EN 471
1 pcs
M009025004
XXL Orange, Navy blue PES - Polyester EN 471
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Polyester outer layer with PU coating ensures that the parka is breathable, waterproof and wind-proof (5000 mm water column)

  • Two-way front zip closure with double weatherproof flap and press studs

  • One interior pocket with Velcro closure

  • Drawstring on the hem and Velcro closures on the cuffs

  • Roll-away collar hood with chin protection

  • 100% polyester fabric

  • Washable at 40°C

EN 471