High-visibility parka
High-visibility parka - 1
High-visibility parka - 2
High-visibility parka - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility parka

Class 3: Approved for use on roads with permitted speeds of over 60 km/h

  • Colour: Orange, Navy blue
  • Material: PES - Polyester
  • Standards: EN 471
  • EN standard: 471

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Standards Quantity PU
price/PU
M009025003
XL Orange, Navy blue PES - Polyester EN 471
1 pcs
M009025004
XXL Orange, Navy blue PES - Polyester EN 471
1 pcs
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
CAD data  | 
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
  • Polyester outer layer with PU coating ensures that the parka is breathable, waterproof and wind-proof (5000 mm water column)

  • Two-way front zip closure with double weatherproof flap and press studs

  • One interior pocket with Velcro closure

  • Drawstring on the hem and Velcro closures on the cuffs

  • Roll-away collar hood with chin protection

  • 100% polyester fabric

  • Washable at 40°C

EN 471