For detailed information, other images and documents, please select individual articles from the following table.
5-in-1 high-visibility protective parka
High-visibility parka that not only makes you visible but also offers maximum protection and versatility.
- Material: 100% polyester, polyurethane-coated
- Standards: ISO 20471, EN 343
- Material of lining: 100% polyester
- Padding: 100% polyester
- Washable at: 40°C
- Care instruction: Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean
Register now and access more than 125,000 products




Variants
- Breathable, windproof and waterproof, 2-way zip fastening
- 2 hidden pockets with hook and loop fastening, inside pocket with zip fastening
- Removable quilted jacket with detachable sleeves, high collar
- Bonded seams, circumferential reflective strips on body/sleeves (also inner jacket)
- EN ISO 20471 Class 3.2, EN 343 Class 3.3
Scotchlite® is a registered trademark of the 3M Company in the USA
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!