Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 - 1
High-temperature lubricant paste HSP 1400 - 2
High-temperature lubricant paste HSP 1400 - 3
High-temperature lubricant paste HSP 1400 - 4
High-temperature lubricant paste HSP 1400 - 5
High-temperature lubricant paste HSP 1400 - 6
High-temperature lubricant paste HSP 1400 - 7
High-temperature lubricant paste HSP 1400 - 8
High-temperature lubricant paste HSP 1400 - 9

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature lubricant paste HSP 1400

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For universal use, supple and highly adhesive

  • Ensures ease of movement and minimal wear thanks to high pressure load capacity

  • Prevents corrosion, seizing and burning on

  • Ensures uniform loosening of screw connections, ideal as separating paste for stainless steel screw connections


Safe for health


Non-toxic, no metallic pigments and free from graphite, MoS
2 and additives containing sulphur



Silicone-free

Proof of Performance

NSF H2 registered (no.: 150178)

Notice

Not suitable for lubricating bearings. Contains no metallic pigments and is free of MOS2 and sulphur-containing additives.

Application area
Splined shafts and joints of all kinds
High pressure load capacity ensures smooth running and minimal wear

Sliding and rolling bearings, impellers and impellers


Destruction-free pressing in and out.

Operational readiness



Protection of edges from wear and seizing

Brake linings


  • Prevents corrosion and seizing of disc brake pads and deposits being burnt on

  • Prevents squeaking and wear

Press connections for slide guides, bed rails, column guides


  • Even, jerk-free movements even at low speeds.

  • Emergency running lubrication for additional lubrication with grease or oil.

  • Protected against moisture

Shut-off valves, taps, slide valves


  • Smooth movement of adjustment spindles.

  • Uniform tightening torques and destruction-free dismantling of screw connection.

Brake parts, chucks, heavy clamped connections


  • Ensures high clamping forces

  • Ensures uniform tightening and loosening

  • Highly adhesive, water-resistant lubricating film

Flange connections, pins, screws, bolts and nuts


  • Ensures even tightening torques due to low dispersion of the friction values

  • Non-destructive disassembly even after long temperature exposure

  • Prevents seizing, e.g. with stainless steel screws

NSF H2 registered (no.: 150178)

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.