High-strength screw retainer
High-strength screw retainer - 1
High-strength screw retainer - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-strength screw retainer

Tough removable screw retainer and sealing compound – single-handed dispensing system

  • Chemical basis: Dimethacrylic acid ester
  • Colour: Green fluorescent
  • Density: 1.11 g/cm³
  • Min./max. viscosity: 500-900 mPas
  • Viscosity conditions: at 25°C, Brookfield RVT, spindle 2/20 rpm
  • Max. gap-filling ability: 0.15 mm
  • Min. flashing point: 100 °C
  • Min./max. initial strength: 5-15 min
  • Min./max. final strength: 5 h-10 h
  • Min./max. functional strength: 1-3 h
  • Min./max. compressive shearing strength /conditions: 12-15 N/mm² / in accordance with DIN 54452
  • Compressive shearing strength conditions: in accordance with DIN 54452
  • Min. breakaway torque: 30 Nm
  • Min. prevail torque: 45 Nm
  • Min./max. temperature conditions: -55 to 150 °C
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at room temperature
  • Silicone-free: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Chemical basis Colour Density Quantity PU
price/PU
0893270250
250 g Dimethacrylic acid ester Green fluorescent 1.11 g/cm³
1 pcs
0893270050
50 g Dimethacrylic acid ester Green fluorescent 1.11 g/cm³
1 pcs
0893270025
25 g Dimethacrylic acid ester Green fluorescent 1.11 g/cm³
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Ideally suited for screw connections exposed to high stresses


  • 100% sealing – no additional fixings necessary

  • Protects against corrosion due to friction, and against rust


Can only be removed once heated up to 300°C!


Removable under normal conditions only by means of special tools and/or under certain temperatures



Excellent media and heat resistance


Universal products with broad range of applications



Prevents removal e.g. due to vibrations and shocks


No unwanted backup problems such as mechanical screw locks



Highly resistant


Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.


  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.


  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

NSF-tested in accordance with ANSI 61

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.