Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-pressure sprayer
High-pressure sprayer - 1
High-pressure sprayer - 2
High-pressure sprayer - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure sprayer

Versatile high-pressure sprayer for cleaning vehicles and buildings
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
Uniform spraying pattern, even without continuous pumping


Large pressure pad



Easy filling


Large filling funnel



Effortless, mobile work


Carry strap



Large casing


  • Protected hose connection

  • Secure spraying pipe holder

  • Secure footing


Targeted application of the agent


Special flat jet nozzle



FPM seals resistant to chemicals



Specially coated piston rod and stainless-steel spring



Resistant to phosphoric acid up to 85%; resistant to hydrofluoric acid up to 50%

Notice

Use only for aqueous Würth cleaning products.

This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.