Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-performance gas unit DIGA® WO-HN 28/35 plumber's set
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 plumber's set - 1
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 plumber's set - 2
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 plumber's set - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance gas unit DIGA® WO-HN 28/35 plumber's set

20,002 pieces
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
  • Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm

Tool-free precise adjustment of the drive-in depth for an optimal nail pattern


Continuous monitoring of the remaining battery capacity via LED charge status indicator


Effortless work thanks to recoil absorbing, non-slip handle


Can be used independently of stationary and mobile compressed-air systems


Low weight, high performance and no battery memory effect


Practical belt hook


  • Adhesive nail: A2 stainless steel, collated. Suitable for DIGA® WO-HN 28/35

Scope of delivery:


Round-headed adhesive nails 24°


2 gas cartridges art. no. 0864 900 002 (1 cartridge for approx. 1000 nails)