For detailed information, other images and documents, please select individual articles from the following table.
High-performance gas unit DIGA® WO-HN 28/35 plumber's set
20,002 pieces
Register now and access more than 125,000 products
Variants
- Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
Continuous monitoring of the remaining battery capacity via LED charge status indicator
Effortless work thanks to recoil absorbing, non-slip handle
Can be used independently of stationary and mobile compressed-air systems
Low weight, high performance and no battery memory effect
Practical belt hook
- Adhesive nail: A2 stainless steel, collated. Suitable for DIGA® WO-HN 28/35
Scope of delivery:
Round-headed adhesive nails 24°
2 gas cartridges art. no. 0864 900 002 (1 cartridge for approx. 1000 nails)
Mounting of fixed and sliding attachments for sheet metal roofs, zinc linings and coverings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!