For detailed information, other images and documents, please select individual articles from the following table.
Premium blue gloss desiccant
High-performance drying aid for use in vehicle car washes with air blowers.
Register now and access more than 125,000 products
Variants
Facilitates very rapid and outstanding drying
Breaks up water film extremely quickly and extensively.
Impressive special gloss effect
- Produced by a high proportion of care components
- Creates a perfect paint finish
Protects against recontamination
Pleasant fragrance
No diminishing of method of action of light liquid separators
In accordance with OECD (Organisation for Economics Cooperation and Development) readily biodegradable.
Phosphate and AOX-free and free of mineral oil and hydrocarbons
pH-value in concentrate: approx. 4
- Do not allow to dry. Store in a frost-free place
- Avoid overdosing
- Only use on cleaned and rinsed surfaces
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Drying aid in car washes
Dispense undiluted in brush washing systems using the dispensing pumps.
When dispensing using injector: 1st part
Dilute premium gloss desiccant with 2–4 parts water.
Application concentration: 0.1–0.2%
Consumption per vehicle: 8–10 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!