For detailed information, other images and documents, please select individual articles from the following table.
WTZ5 high-end power LED torch
With 420 lumens, twist focus - state-of-the-art lens geometry for maximum light quality
Register now and access more than 125,000 products
Variants
- Three light modes - Power (420 lumens), Mid Power (200 lumens) and Low Power (40 lumens)
- State-of-the-art lens geometry for maximum light quality
- Focusable (twist focus) - floodlight and spotlight
- High degree of protection
- Hard gold plated contacts provide optimal protection against corrosion
- Non-slip surface
- Front switch
- Scope of delivery: WTZ5, carrying loop, retaining clip and belt bag
- Batteries not included in the scope of delivery
- Suitable for NiMH batteries
- For indoor and outdoor use
- Suitable for local visual inspections to DIN EN 13018
2x light flashes indicate that the lamp batteries need to be replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!