For detailed information, other images and documents, please select individual articles from the following table.
High-end power LED pocket torch WTX4
2 light functions — Power (300 lumens) and Low Power (100 lumens). Also suitable for NiMH batteries
Register now and access more than 125,000 products
Variants
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Slide-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Battery cartridge for simple battery change
Batteries not included in the scope of delivery
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!