For detailed information, other images and documents, please select individual articles from the following table.
S7S Terax high-cut safety boot
Designed for extreme applications! The Vibram outer sole ensures the best grip, the cap and the 360° abrasion protection improve durability and the membrane construction ensures weather protection. This S7 boot is an all-rounder for heavy-duty applications.
Register now and access more than 125,000 products
Variants
- Water-repellent suede, textile on the collar, 360° abrasion protection
- Watertight and breathable MODYTEX membrane, textile collar lining with ventilation holes
- Plastic protective toe cap, textile/PS penetration-resistant midsole
- VIBRAM rubber outer sole SR CI HI HRO SC with overcap, width 11
- DGUV 112-191/ÖNORM Z1259, made in Europe, EN ISO 20345:2022
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!