For detailed information, other images and documents, please select individual articles from the following table.
DIGA® CS-3 high-performance gas device electrical set
4,016 pcs DIGA® CS-3 high-performance gas device including 5x 800 collated 22 mm nails and 5x NG CS-2/3 HFBX gas cartridges and 10x fabric mounting tape, indoor/outdoor use, length 25 m, width 15 mm
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
- High-performance gas device for concrete, steel and solid masonry fixtures
- High-quality special nail, ∅ 3 mm, with rolled ballistic tip for fastenings in high-strength concrete, compatible with DIGA® CS-2 Power and DIGA® CS-3
One packing unit includes 800 nails and a gas cartridge
- Fabric mounting tape, indoor/outdoor use, rust-proof, no sharp edges
Charging time: Minimum 24 hours for initial charge and after long periods without use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!