For detailed information, other images and documents, please select individual articles from the following table.
Hedge shears With serrated edge
High-quality hedge shears with aluminium handle, serrated blades and sap grooves
Register now and access more than 125,000 products
Variants
Comfortable and gentle on the joints
- The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints
- This is also ensured by the replaceable dampers
High-quality workmanship
- The precision-ground, corrosion-protected blades with sap grooves are manufactured in Germany and ensure optimal cutting performance
- The serrated edge also helps you to get a clean cut that is gentle to plants
Flexible adjustment
- Thanks to the central screw, the blade tension can be optimally adjusted to suit the cutting material
Long service life
- The deep sap groove prevents the blades from sticking to cutting surfaces, as the plant sap runs off better
For green cuttings of hedges and high-quality ornamental plants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!