Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Heavy-duty castor with rotating holder and locking brake
Heavy-duty castor with rotating holder and locking brake - 1
Heavy-duty castor with rotating holder and locking brake - 2
Heavy-duty castor with rotating holder and locking brake - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty castor with rotating holder and locking brake

Polyurethane tyres, cast core

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ball bearing hub

  • Strength: 95±3 Shore A

  • High load-bearing capacity

  • Temperature resistance from -20°C to +80°C

  • Excellent sliding properties and elasticity

  • Good resistance to wear and tear

  • Heavy-duty, electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!