For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty swivel castor with locking device and plate
Made from steel with TPE surface for smooth and quiet rolling
Register now and access more than 125,000 products
Variants
- Sturdy steel casing built to last
- Smooth and quiet running on a variety of surfaces due to the TPE castors
- Ball bearings for particularly smooth motion
- Thread guard
- Integrated mounting plate for easy attachment to aluminium profiles with 40 and 45 mm grid size without protrusion
- No additional transport and base plate required
- Suitable for different profile types (B and I)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!