Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Heavy-duty roof hook gravity die-cast aluminium

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty roof hook gravity die-cast aluminium

Special type for high snow and wind loads

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Height compensation of up to 30 mm


Roof unevenness can be easily compensated by the mounting rail.



Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work.



Maximum load values


  • Pressure parallel to roof surface: 2.35 kN

  • Pressure perpendicular to roof surface: 2.05 kN

  • Tensile force perpendicular to roof surface: -2.05 kN
Notice

We recommend using two ASSY 3.0 wood screws, countersunk 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.

General technical approval Z-14.4-515