For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty combination pliers DIN ISO 5746
Force-optimised pliers for gripping, holding and cutting soft to extremely hard wires and cables
Register now and access more than 125,000 products
Variants
- Immense reduction of force required during cutting due to optimum leverage
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!