The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink tubing for single anchor point
For sealing single anchor points and other bushings
Register now and access more than 125,000 products
Variants
Metre length of heat-shrink tubing 28/06 mm (art. no. 0838906926) and 55/16 mm (art. no.0838906925) for sealing single anchor points, pipes, cables and lines against water penetration
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The heat-shrink tubing is 1 m long and can be shortened as required
Suitable for sealing single anchor points, pipes, cables and lines in conjunction with a bezel against water ingress on flat roofs exposed to weathering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!