Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ELMO® heat-shrink hose, thick-walled 0.6/1 kV Shrink rate 6:1
ELMO<SUP>®</SUP> heat-shrink hose, thick-walled 0.6/1 kV Shrink rate 6:1 - 1
ELMO<SUP>®</SUP> heat-shrink hose, thick-walled 0.6/1 kV Shrink rate 6:1 - 2
ELMO<SUP>®</SUP> heat-shrink hose, thick-walled 0.6/1 kV Shrink rate 6:1 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® heat-shrink hose, thick-walled 0.6/1 kV Shrink rate 6:1

For a wide range of applications

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Inside coated with hot-melt adhesive

  • Good physical, chemical and thermal properties