Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive
Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive - 1
Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive

See product details

Available in 72 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Dimensions of dispenser box: approx. 163 x 50 x 172 mm