For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp branch connector end connector
Branch connections from two to max. four wires
Register now and access more than 125,000 products
Variants
Transparent heat-shrink tubing
Straightforward visual monitoring of connection
Slimline design
Low space requirement
Shrinkage ratio of 4:1
Broad range of applications
RoHS-compliant
Avoid localised overheating of the heat-shrink tubing!
Conventional method:No dust and moisture density
Can only be used in dry areas!
Heat-shrink crimp branch connectorDust- and moisture-proofcan be used everywhere!
Strip the wire. Stripping length: Insert 16 mm. Conductor into the end branch connector.
Produce crimping.The colour code on the
heat-shrink tubing provides the
crimp die.
Arrange the ladder so that hotmelt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive
Do not heat the crimp surface and connector head!
RoHS-compliant
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!