For detailed information, other images and documents, please select individual articles from the following table.
LATENTO heat pump storage tank
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO heating system offers an efficient solution for water heating
- Unpressurised plastic storage tank in accordance with DIN 4753 and DIN 4708, ideal for operation with heat pumps with up to 15 kW heat output (with max. heating water flow rate of 2,500 l/h)
- With integrated PUR insulation, heat exchanger for drinking and heating water made from corrugated stainless steel pipe
- Nominal capacity: 536 litres
- Connections: G 1 1/4 external thread, flat-sealing
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!