For detailed information, other images and documents, please select individual articles from the following table.
Heat protection glove H-110
Universal, flexible heat protection glove with nitrile coating with good sensitivity and comfort
Register now and access more than 125,000 products
Variants
Short-term protection against contact heat up to 250°C
Liquid-tight nitrile coating with tall nubs
- No direct contact with hot liquids or vapours
- Good grip
- Can also be used in slightly oily environments
Additional cut protection and increased service life due to reinforced crook of the thumb
Extremely good mechanical resilience
Comfortable to wear
- Work with hot and sharp-edged objects
- Work involving low to medium cut protection and mechanical stress requirements such as heat protection
- Plastic, metalworking, steel and glass industries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!