For detailed information, other images and documents, please select individual articles from the following table.
Classic M type 90 hazardous materials cabinet
For storing flammable liquids in work areas and workshops
Register now and access more than 125,000 products
Variants
- Type 90 - 90 min. fire protection
- Easy-opening hinged doors remain open in any position and close automatically in the event of a fire using a thermocouple
- Efficient air flow for low energy consumption
- Internal equipment in light grey RAL 7035, conductively connected to the cabinet
- Equipotential bonding straps to prevent sparks
- Optimal use of space due to height-adjustable shelves
- Maximum volume of the largest individual container 30 l
- Impact protection with recessed base 89 mm high in RAL 7015, can be lifted with a pallet truck
- Adjustable feet to compensate for uneven surfaces
- Air vents with nominal width 75 mm for on-site connection to exhaust systems
Please note different delivery times for an order quantity of three pieces or more.
- Type testing by MPA/TÜV SÜD in accordance with DIN EN 14470-1, DIN EN 16121 and DIN EN 16122, EK5/AK4 09-10:2009 and TRGS 510
- Test seal: GS, CE mark and High-Quality seal from TÜV SÜD
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!