Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hazardous materials cabinet Type 90 XL Station for rechargeable batteries with sockets

For detailed information, other images and documents, please select individual articles from the following table.

Hazardous materials cabinet Type 90 XL Station for rechargeable batteries with sockets

Safety cabinet with 4 storage areas for storing and charging lithium-ion batteries/battery packs

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Conventional door mechanism (door handle)


Type approval testing by MPA/TÜV SÜD in accordance with DIN EN 14470-1, DIN EN 16121, DIN EN 16122, test seal: Safety-tested and CE-labelled


Design and colour scheme:


  • Sheet steel outer body, RAL 7035

  • Sheet steel door, RAL 3020

  • Inner body with decorative panels, RAL 7035

  • Load adapter (tested), RAL 7035

  • Door closes automatically in the event of fire

  • Door remains open in any position

  • Cylinder lock with permanent locking

  • Backdraft lock after internal fire

  • Sheet steel floor collection tray, RAL 7035

  • 4 sheet steel storage levels, RAL 7035

  • 1 storage area per storage level

  • 4 sockets per storage area

  • Exhaust air connection on the cabinet top

  • Visual inspection of the ventilation opening

  • Earth connection on the cabinet top

  • Internal equipment conductively connected to the cabinet body

  • Adjustable feet for levelling

  • Recessed base, RAL 7015

  • Power supply, plug-and-play connection

  • Connection plug: CEE L+N+PE 6h

  • 1981000204: single-phase 230 V/50 Hz, max. 3.68 kW

  • 1981000205: three-phase 400 V/50/60 Hz, max. 11.04 kW