For detailed information, other images and documents, please select individual articles from the following table.
Hazardous materials cabinet Type 90 XL Station for rechargeable batteries with sockets and two storage areas per level
Safety cabinet with 8 storage areas for storing and charging lithium-ion batteries/battery packs
Register now and access more than 125,000 products
Variants
Conventional door mechanism (door handle)
Type approval testing by MPA/TÜV SÜD in accordance with DIN EN 14470-1, DIN EN 16121, DIN EN 16122, DIN 31000 and IEC 61439, risk management in accordance with VdS 3103, test seal: Safety-tested and CE-labelled
Design and colour scheme:
- Sheet steel outer body, RAL 7035
- Sheet steel doors, RAL 3020
- Inner body with decorative panels, RAL 7035
- Load adapter (tested), RAL 7035
- Doors close automatically in the event of fire
- Doors remain open in any position
- Cylinder lock with permanent locking
- Backdraft lock after internal fire
- Sheet steel floor collection tray, RAL 7035
- 4 sheet steel storage levels, RAL 7035
- 2 storage areas per storage level
- 4 sockets per storage area
- Exhaust air connection on the cabinet top
- Visual inspection of the ventilation opening
- Earth connection on the cabinet top
- Internal equipment conductively connected to the cabinet body
- Adjustable feet for levelling
- Recessed base, RAL 7015
- Power supply, plug-and-play connection
- Connection plug: CEE L+N+PE 6h
- 1981000206: single-phase 230 V/50 Hz, max. 3.68 kW
- 1981000207: three-phase 400 V/50/60 Hz, max. 11.04 kW
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!