The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Warning adhesive tape for food areas and hygiene zones
Reduced dirt adhesion due to low material thickness. The ideal solution for a wide range of applications, e.g. all types of edges, working areas and steps. Also ideal for use in public areas: hospitals, children's facilities and schools. Also, for any applications where cleaning is carried out daily using machines.
Register now and access more than 125,000 products
Variants
- Self-adhesive
- Long-lasting adhesive strength
- High tear resistance
- Easy to clean
- Can be driven over immediately
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust.
According to ASR A1.3
The optimal solution for a huge range of applications such as edges of any kind, work areas, stairs. It is also ideal for public areas: hospitals, children's facilities and schools. Also, for any applications where cleaning is carried out daily using machines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!