For detailed information, other images and documents, please select individual articles from the following table.
Warning adhesive tape, non-slip, standard
Anti-slip warning markings for marking hazardous areas and as
slip prevention in indoor and weather-protected outdoor areas
Register now and access more than 125,000 products
Variants
Self-adhesive and easy to apply
- Can be walked on immediately after applying
For medium to high traffic areas
- R13 non-slip rating in accordance with DIN EN 16165
- Prevents slipping and falling accidents
Aluminium oxide grit, which is firmly bonded to a PVC base material with acrylic resin
- Durable and tear-resistant
- Waterproof, chemical-resistant and mineral oil-resistant
With silicone paper
- Yellow-black tape for permanent hazard points and obstacles
- The butyl primer should be used outdoors. This significantly increases the adhesive strength of an adhesive tape on all surfaces.
- The adhesion surface must be dry and free from grease and dust.
In accordance with ASR A1.5/1.2 and ASR A1.3
Anti-slip warning markings for marking hazardous areas and as slip prevention in indoor and weather-protected outdoor areas, such as stairway and ramp edges, work areas, lifting platforms, workshop pits, machines, vehicles, wet areas etc.
Withstands heavy foot traffic and light pallet truck traffic. Twisting and turning on the tape should be avoided.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!