Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hard wax, assortment
Hard wax, assortment - 1
Hard wax, assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hard wax, assortment

For filling larger damaged areas on the surface or around edges that are subsequently exposed to major stresses.
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
High strength


  • Especially for repairing areas exposed to high loads within the surface area

  • High abrasion resistance


Large choice of colours


  • Matching colours for a wide range of different wood colours

  • Broad range of applications


Colours can be mixed with each other


  • For optimum adaptation of the colour to the surface

  • Enables improved matching of wood grains


Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface

Notice
  • Suitable for indoor use

  • Please follow the application instructions included with each assortment pack precisely

  • Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.