For detailed information, other images and documents, please select individual articles from the following table.
Hard wax, assortment
For filling larger damaged areas on the surface or around edges that are subsequently exposed to major stresses.
Register now and access more than 125,000 products
Variants
High strength
- Especially for repairing areas exposed to high loads within the surface area
- High abrasion resistance
Large choice of colours
- Matching colours for a wide range of different wood colours
- Broad range of applications
Colours can be mixed with each other
- For optimum adaptation of the colour to the surface
- Enables improved matching of wood grains
Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
- Suitable for indoor use
- Please follow the application instructions included with each assortment pack precisely
- Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For filling deep cracks and scratches, open joints, holes and dents subject to major stresses. Suitable for front, surface and edge areas, as well as table-top surfaces, parquet floors and stair treads etc.
Process the damaged area with the heated tip of the gas melter (art. no. 0890 305 3).
Allow the hard wax to cool down and remove excess areas using the plastic plane (art. no. 0890 305 30).
Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the site with clear varnish (art. no. 0893 188 2/0893 188 3). For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!