Welcome to Würth Germany For trade customers only
Hard hat SH-6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hard hat SH-6

Helmet shell extended downwards for neck protection

See product details

Available in 2 versions
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
Optimum protection


Special structure reinforces the shell at all critical points



Comfortable to wear, maximum wearer acceptance


Low weight



Circumferential rain groove for directed water run-off



Ventilation holes for "good climate" under the helmet



30-mm insert pockets for hearing protection



Long, circumferential sweatband made from especially absorbent fleece material



Attachment points for chin strap



Quick release closure for optimum adjustment to head size



Additional qualification: Approved as a cold-use hard hat down to -30°C