Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SH 3000 MULTI hard hat

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SH 3000 MULTI hard hat

Customisable, ergonomic and multi-purpose hard hat

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Unobstructed upwards view thanks to short helmet peak



Suspension harness


  • Customisable

  • Comfortable EPS helmet inner shell


Great fit and optimal safety


  • High-quality, four-point chin strap

  • Continuously height-adjustable, extended downwards to protect the neck

  • Optimised wearing position for improved ergonomics


Very comfortable


  • Inner shell made of expandable polystyrene with soft cushions and ventilation holes

  • Lightweight


Optimal, quick width adjustment thanks to a knob for tigthening and loosening the suspension harness



Easy to combine with other equipment


  • 30 mm insert pockets enable the attachment of hearing protection

  • Four large retaining clips for LED lamps or full-vision goggles


Tested in accordance with:


  • EN 12492 (working-at-height helmets/mountaineering helmet) - chin strap breaking load >500 N

  • EN 397 (industrial hard hat) - chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation)