Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hard hat SH 2000-S

For detailed information, other images and documents, please select individual articles from the following table.

Hard hat SH 2000-S

Comfortable hard hat with internal dial adjustment

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Optimum safety


Neck protector extended downwards



Optimum, quick width adjustment


Dial system



Unobstructed upwards view


Short helmet peak



Easy to carry


  • 6-point fabric lining and individually controlled ventilation openings on the front and back

  • Low weight


Good combination options


30 mm pockets enable attachment of hearing protection



Tested in line with EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)