Handle rosette pair AL 30
Handle rosette pair AL 30 - 1
Handle rosette pair AL 30 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Handle rosette pair AL 30

  • Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Fire protection certified: No
  • Bearing Technology: With plastic bearing
  • Material: Aluminium
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Type of assembly: Continuous fastening
  • Door handle mount diameter: 17.6 mm
  • Rosette/ shield shape: Rosette round
  • Rosette thickness: 8 mm
  • Cam diameter: 7 mm
  • Hole distance: 38 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Suitable for Fire protection certified Bearing Technology Quantity PU
price/PU
0688160040
Silver F1 Interior doors, Toilet and bathroom doors, Apartment entrance doors No With plastic bearing
0688160980
Stainless steel F9 Interior doors, Toilet and bathroom doors, Apartment entrance doors No With plastic bearing
0688160140
Nickel silver F2 Interior doors, Toilet and bathroom doors, Apartment entrance doors No With plastic bearing
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
CAD data  | 
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
End-to-end mounting


Best possible hold for the rosette

Specified dimensions not binding. Subject to technical changes.