The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Handle escutcheon pair AL 30
Simple assembly and best-possible hold
- Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
- Fire protection certified: No
- Bearing Technology: With plastic bearing
- Material: Aluminium
- Surface: Anodised
- Suitable for min./max. door thickness: 38-42 mm
- DIN direction: DIN R/L
- Type of assembly: Continuous fastening
- Door handle mount diameter: 17.6 mm
- Rosette/ shield shape: Rosette round
- Rosette thickness: 8 mm
- Cam diameter: 7 mm
- Hole distance: 38 mm
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- Base escutcheon mounted separately for easier access and using exclusively metric screws
- The escutcheon pair can be combined with the AL100-AL200 door handle pairs
Specified dimensions not binding. Subject to technical changes.
For private living areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!