1/4 inch fully manual ratchet
1/4 inch fully manual ratchet  - 1
1/4 inch fully manual ratchet  - 2
1/4 inch fully manual ratchet  - 3
1/4 inch fully manual ratchet  - 4
1/4 inch fully manual ratchet  - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch fully manual ratchet

Freewheel function

  • Tip size: 1/4 inch
  • Length: 72 mm
  • Length of lever: 64 mm
  • Handle diameter: 21 mm
  • Ratchet diameter: 14 mm
  • Ratchet head height: 9 mm
  • Ratchet head height with square: 16 mm
  • Max. torque: 43 Nm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Length of lever Handle diameter Quantity PU
price/PU
0713110111
1/4 inch 72 mm 64 mm 21 mm
1 pcs
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
CAD data  | 
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
  • Design: Short, with bidirectional square drive

  • Head: Freewheel, angle of rotation less than 3°

  • Material: Chrome molybdenum steel

  • Surface: Satin finish, matt chrome-plated

  • Geometry: Short version
Notice

This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.