For detailed information, other images and documents, please select individual articles from the following table.
Tyre inflator with analogue calibration with 2C handle
Precise, calibrated, analogue tyre inflator with robust 2-component handle
Register now and access more than 125,000 products
Variants
Comfortable working
- Easy-to-read precision pressure gauge with large dial for generous scale graduation
- Easy measuring, even in hard-to-reach areas, due to the 1 m inflator hose
- Quick coupling to the tyre valve with the quick-connect nipple
Comfortable handling
- The 2C handle is comfortable to hold and does not slip
- Attach plug-in nipple to tyre valve and twist by one half turn
- Deflating: Push lever half-way
- Inflating: Push lever until it stops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!