For detailed information, other images and documents, please select individual articles from the following table.
Hand transfer pump with base plate
Robust transfer pump made of aluminium, including a 0.5 m suction hose and a 0.5 m pressure hose.
Register now and access more than 125,000 products
Variants
- Double connection with 600 ml per stroke
- Suction and pressure side suitable for hoses with 10 and 15 mm inner diameter
Recommendation for EvoBus, Daimler Citaro etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!