Hand tap cassette HSS, DIN 352

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap cassette HSS, DIN 352

21 pieces. Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²

  • Number of pieces in assortment/set: 21 PCS
  • Standards: DIN 352
  • Material: HSS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Standards Material Quantity PU
price/PU
063901
21 PCS DIN 352 HSS