Manual screw tap, taper tap HSS, DIN 352
Manual screw tap, taper tap HSS, DIN 352 - 1
Manual screw tap, taper tap HSS, DIN 352 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Manual screw tap, taper tap HSS, DIN 352

With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²

  • Standards: DIN 352
  • Material: HSS
  • Thread type: Metric thread

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Thread type x nominal diameter Pitch Length Quantity PU
price/PU
06401 12
Taper tap M12 1.75 mm 75 mm
1 pcs
06401 14
Taper tap M14 2.0 mm 80 mm
1 pcs
06401 10
Taper tap M10 1.5 mm 70 mm
1 pcs
06401 2
Taper tap M2 0.4 mm 36 mm
1 pcs
06401 18
Taper tap M18 2.5 mm 95 mm
1 pcs
06401 3
Taper tap M3 0.5 mm 40 mm
1 pcs
06401 4
Taper tap M4 0.7 mm 45 mm
1 pcs
06401 20
Taper tap M20 2.5 mm 95 mm
1 pcs
06401 5
Taper tap M5 0.8 mm 50 mm
1 pcs
06401 8
Taper tap M8 1.25 mm 63 mm
1 pcs
06401 6
Taper tap M6 1.0 mm 56 mm
1 pcs
06401 16
Taper tap M16 2.0 mm 80 mm
1 pcs
06401 25
Taper tap M2.5 0.45 mm 40 mm
1 pcs
06401 24
M24 3.0 mm 110 mm
1 pcs
06401 22
M22 2.5 mm 100 mm
1 pcs
06401 7
M7 1.0 mm 56 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
NoticeSecond and third taps additionally required to produce a complete thread